This item is Discontinued.

Zing Traffic Sign, 30" Height, 30" Width 2335

Traffic Sign, 30" Height, 30" Width (Discontinued)

  • Mfr # 2335
  • Zoro # G0228751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2335
Zoro #
G0228751
UPC #
-
Country of Origin
Unknown

Dimensions

Width
30"
Height
30"
Thickness
0.080"

Details

Item
Traffic Sign
Legend
Street Work Ahead
Legend/Background Color
Black/Orange
Standards
MUTCD
Legend Style
Text
Material
High Intensity Prismatic Recycled Aluminum

Description

Traffic Sign, Height 30 in, Width 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.