Lyle
Tow-Away Zone Parking Sign, 6" x 12
Mfr # R7-201-12HA
Zoro # G0228785
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Tow-Away Zone
- Width 12"
- Height 6"
- Sign Shape Horizontal Rectangle
Explore More Products
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1198-EG_12x18 T1-1198-EG_12x18
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 T1-6287-EG_18x24
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-DG_12x18 T1-1091-DG_12x18
- LYLE Parking Lot Damage Advisory Sign, 18"x12, T1-1066-EG_12x18 T1-1066-EG_12x18
- LYLE No Parking Sign, 18" x 12, T1-3034-EG_12x18 T1-3034-EG_12x18
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-HI_12x18 T1-1314-HI_12x18
- LYLE No Parking Bike Lane Sign, 18" x 12, T1-2920-HI_12x18 T1-2920-HI_12x18
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-HI_12x18 T1-1632-HI_12x18
- LYLE Arrow Supplemental Parking Sign, 6" x 12, AR-007-12HA AR-007-12HA
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 T1-1201-EG_12x18
- LYLE ADA Handicapped Parking Sign, 24" x 12, T1-6251-HI_12x24 T1-6251-HI_12x24
- Lyle Parking Signs