Shop Alternate Products

Speedaire

Air Cylinder, 8 mm Bore, 10 mm Stroke, ISO Double Acting (Discontinued)



This Product is Discontinued
Shop for all Air Cylinders

Key Features

  • Cylinder Action Double Acting
  • Bore Dia. 8 mm
  • Max. Pressure 145 psi
  • Body Material Stainless steel
  • Rod Dia. 4 mm
See all product information