- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 8 mm Bore, 80 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 8 mm Bore, 80 mm Stroke, ISO Double Acting (Discontinued)
Mfr # CD85E8-80-B
Zoro # G0230492
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 8 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 4 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CD85E8-80-B
-
Zoro #
G0230492
- UPC # 190735646434
- Country of Origin Czechia
- Category Air Cylinders
Dimensions
Bore Dia. | 8 mm |
Rod Dia. | 4 mm |
Overall Length | 166 mm |
Rod Thread Length | 12 mm |
Port Size | M5 x 0.8 in |
Rod Thread Size | M4 x 0.7 |
Dimension D | M12 x 1.25 in |
Air Cylinder Bore Dia. | 8 mm |
Dimension E | M5 x 0.8 in |
Dimension B | 12mm |
Dimension C | M4 x 0.7 in |
Dimension A | 74mm + stroke |
Inlet Size | M5 x 0.8 |
Stroke Length | 80 mm |
Nose Mount Thread Size | M12 x 1.25 |
Rod Diameter | 4 mm |
Body Diameter | 12 mm |
Bore Diameter | 8 mm |
End Cap Length | 9.5 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | Yes |
Stroke | 80 mm |
Mount | Double End |
Air Cylinder Type | ISO |
Piston Rod Material | Stainless Steel |
End Cap Material | Aluminum |
Tie Rod Material | N |
Piston Material | Magnetic |
Temp. Range | 14 Degrees to 140 Degrees F |
Standards | CETOP RP52P, ISO 6432 |
Single Acting/Double Acting | Double Acting |
Finish | Hard Coat Anodized |
Air Cylinder Mount | Double End |
Features | Rubber Bumpers |
Nose Mount Thread | M12 x 1.25 in |
Cushion Type | Rubber Bumper |
Number of Rods | Single Rod |
Maximum Operating Temperature | 60 Degrees C |
Body Material Finish | Anodized |
Minimum Operating Temperature | -10 Degrees C |
Series | C85 |
System of Measurement | Metric |
For Fluid Type | Air |
Air Inlet Type | Metric Standard |
Cylinder Repair | Non-Repairable |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Pressure | 1 MPa |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 8 mm, Cushion Type Rubber Cushion, Stroke Length 80 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Body Diameter 12 mm, Maximum Operating Pressure 1 MPa
- Hazardous material