- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 8 mm Bore, 125 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 8 mm Bore, 125 mm Stroke, ISO Double Acting (Discontinued)
Mfr # CD85F8-125-B-X2018
Zoro # G0230587
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 8 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 4 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CD85F8-125-B-X2018
-
Zoro #
G0230587
- UPC # 190735647455
- Country of Origin Czechia
- Category Air Cylinders
Dimensions
Bore Dia. | 8 mm |
Rod Dia. | 4 mm |
Overall Length | 199 mm |
Rod Thread Length | 12 mm |
Port Size | M5 x 0.8 in |
Dimension C | M4 x 0.7 in |
Dimension E | M5 x 0.8 in |
Rod Thread Size | M4 x 0.7 |
Dimension B | 12mm |
Air Cylinder Bore Dia. | 8 mm |
Dimension A | 62mm + stroke |
Dimension D | M12 x 1.25 in |
Inlet Size | M5 x 0.8 |
Stroke Length | 125 mm |
Body Diameter | 12 mm |
Rod Diameter | 4 mm |
Bore Diameter | 8 mm |
Nose Mount Thread Size | M12 x 1.25 |
End Cap Length | 9.5 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | Yes |
Stroke | 125 mm |
Mount | Nose |
Air Cylinder Type | ISO |
Nose Mount Thread | M12 x 1.25 in |
Cushion Type | Rubber Bumper |
Features | Rubber Bumpers |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
End Cap Material | Aluminum |
Finish | Hard Coat Anodized |
Air Cylinder Mount | Nose |
Piston Rod Material | Stainless Steel |
Temp. Range | 14 Degrees to 140 Degrees F |
Standards | CETOP RP52P, ISO 6432 |
Piston Material | Magnetic |
Air Inlet Type | Metric Standard |
For Fluid Type | Air |
Maximum Operating Temperature | 60 Degrees C |
Series | C85 |
Cylinder Repair | Non-Repairable |
System of Measurement | Metric |
Minimum Operating Pressure | 0.1 MPa |
Body Material Finish | Anodized |
Weight | 168.25 lb |
Minimum Operating Temperature | -10 Degrees C |
Number of Rods | Single Rod |
Maximum Operating Pressure | 1 MPa |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 8 mm, Cushion Type Rubber Cushion, Stroke Length 125 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Body Diameter 12 mm, Maximum Operating Pressure 1 MPa
- Hazardous material