Speedaire
Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting
Mfr # CD85E10-50-B
Zoro # G0230763
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 10 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 4 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 30 in Stroke, NFPA Double Acting 5UZG4
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 9 in Stroke, Round Body Double Acting NCDMB125-0900
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, NFPA Double Acting 5UYV9
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 4MU20
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 5VKX0
- SPEEDAIRE Air Cylinder, 2 in Bore, 11 in Stroke, NFPA Double Acting 5VLC4
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 1/2 in Stroke, Round Body Double Acting 5VMR2
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Double Acting 5MMF9
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 30 in Stroke, Rodless Double Acting 3FE39
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting NCDME200-1200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5VML6
- Speedaire Air Cylinders