Speedaire
Air Cylinder, 10 mm Bore, 40 mm Stroke, ISO Double Acting
Mfr # CD85F10-40-B
Zoro # G0230824
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 10 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 4 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting 6X386
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting 6X391
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 9 in Stroke, Round Body Double Acting NCDMC106-0900
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting 5ZEE3
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting 5ZEG7
- SPEEDAIRE Air Cylinder, 4 in Bore, 7 in Stroke, NFPA Double Acting 5UZR8
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 17 in Stroke, Round Body Double Acting 5VMP1
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting NCDMC150-0400
- SPEEDAIRE Air Cylinder, 2 in Bore, 33 in Stroke, NFPA Double Acting 5UZA1
- SMC Dual Piston Cylinder, 15mmBore, 30mmStrke CXSJM15-30
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting 1.25NSR02.00
- Speedaire Pneumatic System Components