Speedaire
Air Cylinder, 16 mm Bore, 25 mm Stroke, ISO Double Acting
Mfr # CD85F16-25-B
Zoro # G0231375
$47.55
8% off
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 6 mm
- Rod Thread Length 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting 5ZEG1
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1/2 in Stroke, Compact Double Acting 5YCL0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5VML4
- SPEEDAIRE Air Cylinder, 50 mm Bore, 11 in Stroke, Round Body Double Acting NCDGBA50-1100
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 in Stroke, NFPA Double Acting 4MU50
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMB056-0100
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting 5VMX9
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 7 in Stroke, Round Body Double Acting NCDME075-0700
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, NFPA Double Acting 5TEE9
- FESTO Standards-Based Cylinder DSBC-63-25-PPVA-N3 DSBC-63-25-PPVA-N3
- FESTO Guided Drive DFM-20-80-P-A-KF DFM-20-80-P-A-KF
- Speedaire Pneumatic System Components