Speedaire
Air Cylinder, 20 mm Bore, 125 mm Stroke, ISO Double Acting
Mfr # C85F20-125
Zoro # G0231567
$49.78
5% off
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 8 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Compact Double Acting 5YCK3
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting NCDMR075-0300
- SPEEDAIRE Air Cylinder, 4 in Bore, 5 in Stroke, NFPA Double Acting 5TEC3
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEK6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 13 1/2 in Stroke, NFPA Double Acting 5VKZ3
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting 5TEC0
- SPEEDAIRE Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Double Acting 6CZX1
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 1/2 in Stroke, NFPA Double Acting 5VLD5
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting NCDMR075-0500
- SPEEDAIRE Air Cylinder, 2 in Bore, 36 in Stroke, NFPA Double Acting 5UZA7
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting 100122
- Speedaire Pneumatic System Components