Speedaire
Air Cylinder, 25 mm Bore, 125 mm Stroke, ISO Double Acting
Mfr # C85F25-125
Zoro # G0232005
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 10 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEG6
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting NCDME200-1200
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEA7
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting NCDME106-1000
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5MME3
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting 5ZDZ7
- SPEEDAIRE Air Cylinder, 4 in Bore, 30 in Stroke, NFPA Double Acting 5VCW7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 60 in Stroke, Rodless Double Acting 5PDZ3
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting 5ZEE4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 20 in Stroke, NFPA Double Acting 5PEW9
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting 5UZA8
- Speedaire Pneumatic System Components