Speedaire
Air Cylinder, 25 mm Bore, 160 mm Stroke, ISO Double Acting
Mfr # C85F25-160
Zoro # G0232197
$77.77
8% off
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 10 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 14 in Stroke, Round Body Double Acting 5VMK1
- SPEEDAIRE Air Cylinder, 4 in Bore, 11 1/2 in Stroke, NFPA Double Acting 5UZT5
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting 5VLK0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMR150-0300
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting 5VLE2
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Double Acting 5TPZ8
- SPEEDAIRE Air Cylinder, 3 in Bore, 5 in Stroke, Round Body Double Acting 5VNR2
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting 5ZEJ9
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Double Acting NCDME056-0050
- FESTO Short-Stroke Cylinder AEVC-4-2, 5-A-P AEVC-4-2,5-A-P
- FESTO Twin-Piston Cylinder DPZ-10-50-P-A DPZ-10-50-P-A
- Speedaire Pneumatic System Components