- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 10 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 10 mm Stroke, ISO Double Acting (Discontinued)
Mfr # C76F40-10
Zoro # G0232827
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 14 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
C76F40-10
-
Zoro #
G0232827
- UPC # 190735648575
- Country of Origin Italy
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 14 mm |
Overall Length | 168 mm |
Rod Thread Length | 24 mm |
Port Size | 1/4 in G |
Rod Thread Size | M12 x 1.75 |
Dimension D | M38 x 1.5 in |
Dimension E | 1/4 in G |
Dimension A | 134mm + stroke |
Air Cylinder Bore Dia. | 40 mm |
Dimension C | M12 x 1.75 in |
Dimension B | 24mm |
Bore Diameter | 40 mm |
Nose Mount Thread Size | M38 x 1.5 |
Body Diameter | 50 mm |
Rod Diameter | 14 mm |
End Cap Length | 16 mm |
Stroke Length | 10 mm |
Inlet Size | 1/4 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | No |
Stroke | 10 mm |
Mount | Nose |
Air Cylinder Type | ISO |
Single Acting/Double Acting | Double Acting |
Features | Rubber Bumpers |
Nose Mount Thread | M38 x 1.5 in |
Piston Rod Material | Chrome Plated Carbon Steel |
Finish | Hard Coat Anodized |
Standards | CETOP RP52P, ISO 6432 |
Tie Rod Material | N |
Cushion Type | Rubber Bumper |
Piston Material | Aluminum |
Air Cylinder Mount | Nose |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Aluminum |
Series | C76 |
Body Material Finish | Anodized |
Number of Rods | Single Rod |
Maximum Operating Pressure | 1 MPa |
Air Inlet Type | G |
For Fluid Type | Air |
Maximum Operating Temperature | 80 Degrees C |
Piston Rod Material Finish | Chrome Plated |
Minimum Operating Pressure | 0.05 MPa |
System of Measurement | Metric |
Minimum Operating Temperature | -20 Degrees C |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size 1/4 in, Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 50 mm, Maximum Operating Pressure 1 MPa
- Hazardous material