- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 200 mm Stroke, ISO Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 200 mm Stroke, ISO Double Acting (Discontinued)
Mfr # C76E40-200
Zoro # G0233046
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 14 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
C76E40-200
-
Zoro #
G0233046
- UPC # 190735648216
- Country of Origin Czechia
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 14 mm |
Overall Length | 374 mm |
Rod Thread Length | 24 mm |
Port Size | 1/4 in G |
Dimension C | M12 x 1.75 in |
Dimension D | M38 x 1.5 in |
Dimension A | 150mm + stroke |
Dimension B | 24mm |
Rod Thread Size | M12 x 1.75 |
Dimension E | 1/4 in G |
Air Cylinder Bore Dia. | 40 mm |
End Cap Length | 16 mm |
Rod Diameter | 14 mm |
Body Diameter | 50 mm |
Nose Mount Thread Size | M38 x 1.5 |
Bore Diameter | 40 mm |
Inlet Size | 1/4 in |
Stroke Length | 200 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | ISO Round |
Magnetic Piston | No |
Stroke | 200 mm |
Mount | Double End |
Air Cylinder Type | ISO |
Finish | Hard Coat Anodized |
Cushion Type | Rubber Bumper |
Nose Mount Thread | M38 x 1.5 in |
Features | Rubber Bumpers |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Piston Material | Aluminum |
Temp. Range | 14 Degrees to 140 Degrees F |
Standards | CETOP RP52P, ISO 6432 |
End Cap Material | Aluminum |
Air Cylinder Mount | Double End |
Piston Rod Material | Chrome Plated Carbon Steel |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.05 MPa |
Maximum Operating Temperature | 80 Degrees C |
System of Measurement | Metric |
Series | C76 |
Maximum Operating Pressure | 1 MPa |
Air Inlet Type | G |
For Fluid Type | Air |
Minimum Operating Temperature | -20 Degrees C |
Piston Rod Material Finish | Chrome Plated |
Body Material Finish | Anodized |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 200 mm, Inlet Size 1/4 in, Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 50 mm, Maximum Operating Pressure 1 MPa
- Hazardous material