- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 50 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 50 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5BA20SR-50
Zoro # G0233204
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 8 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5BA20SR-50
-
Zoro #
G0233204
- UPC # 190735648971
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Rod Dia. | 8 mm |
Overall Length | 168 mm |
Rod Thread Length | 18 mm |
Port Size | M5 x 0.8 in |
Dimension B | 31mm |
Air Cylinder Bore Dia. | 20 mm |
Rod Thread Size | M8 x 1.25 |
Dimension C | 35mm |
Dimension A | 168 mm |
Stroke Length | 50 mm |
Rod Diameter | 8 mm |
Inlet Size | M4 x 0.7 |
Body Diameter | 31 mm |
Bore Diameter | 20 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 50 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Features | Air Cushion |
End Cap Material | Stainless Steel |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Non-Magnetic |
Tie Rod Material | N |
Air Cylinder Mount | Basic |
Cushion Type | Air Cushion |
Piston Rod Material | Stainless Steel |
Single Acting/Double Acting | Double Acting |
Air Inlet Type | Metric Standard |
Series | CG5-S-X165US |
Minimum Operating Pressure | 0.05 MPa |
Body Material Grade | 304 |
Number of Rods | Single Rod |
Maximum Operating Temperature | 70 Degrees C |
System of Measurement | Metric |
Weight | 1.09 lb |
For Fluid Type | Air |
Piston Rod Material Grade | 304 |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Temperature | -10 Degrees C |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M4 x 0.7, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 31 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material