- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 25 mm Bore, 50 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 25 mm Bore, 50 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5EA25SR-50
Zoro # G0233396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 10 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5EA25SR-50
-
Zoro #
G0233396
- UPC # 190735660218
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 25 mm |
Rod Dia. | 10 mm |
Overall Length | 196 mm |
Rod Thread Length | 22 mm |
Pivot Hole Dia. | 8 mm |
Port Size | M5 x 0.8 in |
Dimension A | 196 mm |
Air Cylinder Bore Dia. | 25 mm |
Rod Thread Size | M10 x 1.25 |
Dimension B | 33mm |
Dimension C | 187mm |
Inlet Size | M5 x 0.8 |
Bore Diameter | 25 mm |
Body Diameter | 33 mm |
Rod Diameter | 10 mm |
Stroke Length | 50 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 50 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
Temp. Range | 14 Degrees to 140 Degrees F |
Single Acting/Double Acting | Double Acting |
Tie Rod Material | N |
Piston Material | Non-Magnetic |
Air Cylinder Mount | Pivot |
Features | Air Cushion |
Cushion Type | Air Cushion |
End Cap Material | Stainless Steel |
Piston Rod Material | Stainless Steel |
Body Material Grade | 304 |
Weight | 1.5 lb |
Number of Rods | Single Rod |
Maximum Operating Pressure | 1 MPa |
Piston Rod Material Grade | 304 |
System of Measurement | Metric |
Minimum Operating Pressure | 0.05 MPa |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 70 Degrees C |
Air Inlet Type | Metric Standard |
For Fluid Type | Air |
Series | CG5-S-X165US |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Clevis, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 33 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material