Shop Alternate Products
This Product is Discontinued
Tingley
Arc Flash Rain Overall, XL, HiVis Orange (Discontinued)
Mfr # O42129
Zoro # G0234026
This Product is Discontinued
Key Features
- Size Xl
- Color Hi-visibility Orange
- Material Flame Resistant Nomex(R) PVC
- Fits Chest Size 62"
- Inseam 31"