Shop Alternate Products
This Product is Discontinued
Go Regulator
Water Pressure Reducing Valve, 3/8 In. (Discontinued)
Mfr # PR56-2A41C2O141
Zoro # G0234525
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Connection Type FNPT
- Max. Pressure 6000 psi
- Max. Temp. 175 Degrees F
- Valve Type High Capacity