Aquatrol
Safety Relief Valve, 3/8 In, 150 psi, Brass
Mfr # 130BA1M1K1-150
Zoro # G0234832
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Body Material Brass
- Outlet Type Vented
- Inlet Type MNPT
- Seat Material Bronze
Explore More Products
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 125 psi 69E1A1M2U1-125
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,150 psi 740FG1M1K1-150
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2 In, 15psi 88D2A1M1K1-15
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi 89C2A1M2K1-150
- AQUATROL Safety Relief Valve, 1/2 x 3/4,175 psi 740DC1M1K1-175
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi 69A1A1M2U1-50
- AQUATROL Safety Valve, 100 psi, 1 MNPT x 1 FNPT 570EE1M1K1-100
- AQUATROL Sfty Vlv, 225 psi, 1 MNPT x 1 FNPT Series 742EG1M1K1-225
- AQUATROL Adjustable Relief Valve, 2 In, 250 psi 69F1A1M2U1-250
- CENTRAL BRASS Alliance Anti-Sweat Temperator Valve for Water Closet Tanks, NPT, Brass, Weight: 1 0555-D
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi 6010EDM01-AM-75
- Aquatrol Valves