Aquatrol
Safety Relief Valve, 1/2 In, 100 psi, Brass
Mfr # 130CA1M1K1-100
Zoro # G0234884
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Body Material Brass
- Outlet Type Vented
- Inlet Type MNPT
- Seat Material Bronze
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi 740DF1M2J1-40
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi 740DF1M1K1-15
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 15 psi 88F2A1M1K1-15
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 300 psi 69E1A1M2U1-300
- AQUATROL Safety Valve, 150 psi, 2 MNPT X 2 1/2 FNPT 570JH1M1K1-150
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi 69F1A1M2U1-150
- AQUATROL Sft Vl, 100 psi, 1 1/4 MNPTx1 1/2 FNPT SRS 743FH1M1K1-100
- AQUATROL Safety Valve, 50 psi, 1 MNPTx1 FNPT Series 741DG1M2J1-50
- AQUATROL Sfty Vlv, 200 psi, 1/2 MNPT x 3/4 FNPT SRS 742DC1M2J1-200
- HAYWARD Relief Valve, 1/2", PVC/FPM, Adjustable 5-75 psi, Threaded RV1050T
- CASH VALVE Pressure Relief Valve, 1/4 In, 1000 psi 12665-1000
- Aquatrol Valves