Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 1-1/4 In, 100 psi (Discontinued)
Mfr # 0031FFA-100
Zoro # G0235173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1-1/4"
- Outlet Size 1-1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT