Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 1-1/4x1-1/2 In, 50psi (Discontinued)
Mfr # 0031GFA-050
Zoro # G0235234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1-1/4"
- Outlet Size 1-1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT