Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 1-1/2 x 2 In, 125 psi (Discontinued)
Mfr # 0031HGA-125
Zoro # G0235356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1 1/2 in
- Outlet Size 2 in
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT