Shop Alternate Products
This Product is Discontinued
Spence
Safety Relief Valve, 2-1/2In, 50psi, Bronze (Discontinued)
Mfr # 0031JJA-050
Zoro # G0235487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 2-1/2"
- Outlet Size 2-1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT