Pelican
Micro Case, Blue, 9.37 x 5.56 x 2.62 In
Mfr # 1060-026-100
Zoro # G0236957
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Smartphones
- Material Polycarbonate, Stainless Steel Hardware
- Inside Length 8.25 in
- Inside Width 4.25 in
Explore More Products
- PELICAN Micro Case, Yellow, 7.50 x 3.87 x 2.43 In 1030-027-100
- PELICAN Protective Case, Orange, 9.12x7.56x4.37 In 1150-000-150
- PELICAN Pelican Aircase NoFoam, 8.22 in, PrPu, Blk 016060-0010-110
- PELICAN Case, 47-1/4 In Lx16-1/2 InWx9-1/4 InD, Bl IM3220
- PELICAN Micro Case, Blue, 7-1/2"Hx5-1/16"Wx2-1/8"D 1040-026-100
- PELICAN Pelican Aircase w Foam, 9.72 in, PrPu, Blk 016260-0000-110
- PELICAN Micro Case, Red, 5.88 x 4.06 x 2.12 In 1010-028-100
- PELICAN Hardigg, Pelican Storm Case, 11-3/4 In Lx9-3/4 InWx4-3/4 In D, Bl IM2050
- PELICAN Case, 18-1/2 InLx14-1/16 Wx6-15/16 In, YL 1500-001-240
- PELICAN Protective Case, Tan, 9.12x7.56x4.37 In 1150-000-190
- ZORO SELECT Protective Case for Cal Gas Cylinders 500C
- Pelican Protector Cases