Shop Alternate Products
This Product is Discontinued
Tennsco
24 ga. Steel Storage Cabinet, Stationary (Discontinued)
Mfr # 1472 SD
Zoro # G0237115
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Combination Wardrobe
- Material Steel
- Assembled/Unassembled Unassembled
- Gauge 24
- Number of Drawers 0