- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 25 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 25 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5BA40TNSR-25
Zoro # G0237946
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 16 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5BA40TNSR-25
-
Zoro #
G0237946
- UPC # 190735649213
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 16 mm |
Overall Length | 168 mm |
Rod Thread Length | 30 mm |
Port Size | 1/8 in NPT |
Dimension B | 47mm |
Dimension A | 168 mm |
Dimension C | 50mm |
Air Cylinder Bore Dia. | 40 mm |
Rod Thread Size | M14 x 1.5 |
Bore Diameter | 40 mm |
Stroke Length | 25 mm |
Rod Diameter | 16 mm |
Body Diameter | 47 mm |
Inlet Size | M6 x 1 |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 25 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Air Cylinder Mount | Basic |
Piston Material | Non-Magnetic |
Tie Rod Material | N |
End Cap Material | Stainless Steel |
Features | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
Cushion Type | Air Cushion |
Single Acting/Double Acting | Double Acting |
Piston Rod Material | Stainless Steel |
System of Measurement | Metric |
Minimum Operating Temperature | -10 Degrees C |
Piston Rod Material Grade | 304 |
Weight | 4.89 lb |
For Fluid Type | Air |
Maximum Operating Temperature | 70 Degrees C |
Number of Rods | Single Rod |
Series | CG5-S-X165US |
Minimum Operating Pressure | 0.05 MPa |
Air Inlet Type | NPT |
Maximum Operating Pressure | 1 MPa |
Body Material Grade | 304 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 25 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 47 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material