- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 150 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 150 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5EA50TNSR-150
Zoro # G0238262
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 20 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5EA50TNSR-150
-
Zoro #
G0238262
- UPC # 190735660522
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Rod Dia. | 20 mm |
Overall Length | 354 mm |
Rod Thread Length | 35 mm |
Pivot Hole Dia. | 14 mm |
Port Size | 1/4 in NPT |
Dimension A | 354 mm |
Rod Thread Size | M18 x 1.5 |
Dimension C | 339mm |
Dimension B | 58mm |
Air Cylinder Bore Dia. | 50 mm |
Stroke Length | 150 mm |
Inlet Size | M8 x 1.25 |
Body Diameter | 58 mm |
Bore Diameter | 50 mm |
Rod Diameter | 20 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 150 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Air Cushion |
Piston Material | Non-Magnetic |
Cushion Type | Air Cushion |
Air Cylinder Mount | Pivot |
Piston Rod Material | Stainless Steel |
Single Acting/Double Acting | Double Acting |
End Cap Material | Stainless Steel |
Air Inlet Type | NPT |
System of Measurement | Metric |
For Fluid Type | Air |
Piston Rod Material Grade | 304 |
Maximum Operating Temperature | 70 Degrees C |
Series | CG5-S-X165US |
Maximum Operating Pressure | 1 MPa |
Weight | 7.14 lb |
Number of Rods | Single Rod |
Body Material Grade | 304 |
Minimum Operating Pressure | 0.05 MPa |
Minimum Operating Temperature | -10 Degrees C |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Clevis, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 150 mm, Inlet Size M8 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 58 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material