- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 100 mm Bore, 75 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 100 mm Bore, 75 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5BA100TNSR-75
Zoro # G0238682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 100 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 30 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5BA100TNSR-75
-
Zoro #
G0238682
- UPC # 190735660065
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 100 mm |
Rod Dia. | 30 mm |
Overall Length | 277 mm |
Rod Thread Length | 40 mm |
Port Size | 1/2 in NPT |
Rod Thread Size | M26 x 1.5 |
Air Cylinder Bore Dia. | 100 mm |
Dimension C | 71mm |
Dimension B | 110mm |
Dimension A | 277 mm |
Rod Diameter | 30 mm |
Bore Diameter | 100 mm |
Stroke Length | 75 mm |
Body Diameter | 110 mm |
Inlet Size | M12 x 1.75 |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 75 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Air Cushion |
Air Cylinder Mount | Basic |
End Cap Material | Stainless Steel |
Tie Rod Material | N |
Piston Rod Material | Stainless Steel |
Cushion Type | Air Cushion |
Piston Material | Non-Magnetic |
System of Measurement | Metric |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.05 MPa |
Piston Rod Material Grade | 304 |
Series | CG5-S-X165US |
For Fluid Type | Air |
Number of Rods | Single Rod |
Body Material Grade | 304 |
Maximum Operating Temperature | 70 Degrees C |
Weight | 23.1 lb |
Minimum Operating Temperature | -10 Degrees C |
Air Inlet Type | NPT |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 100 mm, Cushion Type Air Cushion, Stroke Length 75 mm, Inlet Size M12 x 1.75, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 110 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material