- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 100 mm Bore, 200 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 100 mm Bore, 200 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5BA100TNSR-200
Zoro # G0238777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 100 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 30 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5BA100TNSR-200
-
Zoro #
G0238777
- UPC # 190735660102
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 100 mm |
Rod Dia. | 30 mm |
Overall Length | 402 mm |
Rod Thread Length | 40 mm |
Port Size | 1/2 in NPT |
Dimension A | 402 mm |
Rod Thread Size | M26 x 1.5 |
Air Cylinder Bore Dia. | 100 mm |
Dimension C | 71mm |
Dimension B | 110mm |
Inlet Size | M12 x 1.75 |
Rod Diameter | 30 mm |
Bore Diameter | 100 mm |
Body Diameter | 110 mm |
Stroke Length | 200 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 200 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Tie Rod Material | N |
Single Acting/Double Acting | Double Acting |
End Cap Material | Stainless Steel |
Piston Material | Non-Magnetic |
Piston Rod Material | Stainless Steel |
Features | Air Cushion |
Cushion Type | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
Air Cylinder Mount | Basic |
Series | CG5-S-X165US |
Minimum Operating Pressure | 0.05 MPa |
Piston Rod Material Grade | 304 |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Pressure | 1 MPa |
Air Inlet Type | NPT |
Weight | 24.71 lb |
For Fluid Type | Air |
Maximum Operating Temperature | 70 Degrees C |
Body Material Grade | 304 |
System of Measurement | Metric |
Number of Rods | Single Rod |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 100 mm, Cushion Type Air Cushion, Stroke Length 200 mm, Inlet Size M12 x 1.75, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 110 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material