- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 25 mm Bore, 50 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 25 mm Bore, 50 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5BA25SR-50
Zoro # G0238996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 10 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5BA25SR-50
-
Zoro #
G0238996
- UPC # 190735660911
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 25 mm |
Rod Dia. | 10 mm |
Overall Length | 173 mm |
Rod Thread Length | 22 mm |
Port Size | M5 x 0.8 in |
Dimension C | 40mm |
Dimension A | 173 mm |
Dimension B | 33mm |
Rod Thread Size | M10 x 1.25 |
Air Cylinder Bore Dia. | 25 mm |
Inlet Size | M5 x 0.8 |
Stroke Length | 50 mm |
Bore Diameter | 25 mm |
Rod Diameter | 10 mm |
Body Diameter | 33 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 50 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Double Acting |
Cushion Type | Air Cushion |
Features | Air Cushion |
Piston Rod Material | Stainless Steel |
Air Cylinder Mount | Basic |
Piston Material | Magnetic |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Stainless Steel |
System of Measurement | Metric |
Series | CG5-S-X165US |
Number of Rods | Single Rod |
For Fluid Type | Air |
Weight | 1.35 lb |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Piston Rod Material Grade | 304 |
Minimum Operating Pressure | 0.05 MPa |
Body Material Grade | 304 |
Air Inlet Type | Metric Standard |
Maximum Operating Pressure | 1 MPa |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 33 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material