- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 100 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 100 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5BA32TNSR-100
Zoro # G0239197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 12 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5BA32TNSR-100
-
Zoro #
G0239197
- UPC # 190735661024
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Rod Dia. | 12 mm |
Overall Length | 225 mm |
Rod Thread Length | 22 mm |
Port Size | 1/8 in NPT |
Rod Thread Size | M10 x 1.25 |
Dimension C | 40mm |
Dimension B | 38mm |
Air Cylinder Bore Dia. | 32 mm |
Dimension A | 225 mm |
Inlet Size | M5 x 0.8 |
Rod Diameter | 12 mm |
Body Diameter | 38 mm |
Bore Diameter | 32 mm |
Stroke Length | 100 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 100 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Air Cylinder Mount | Basic |
Piston Rod Material | Stainless Steel |
Features | Air Cushion |
Cushion Type | Air Cushion |
Single Acting/Double Acting | Double Acting |
Piston Material | Magnetic |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Stainless Steel |
Number of Rods | Single Rod |
Body Material Grade | 304 |
Minimum Operating Pressure | 0.05 MPa |
System of Measurement | Metric |
Maximum Operating Pressure | 1 MPa |
Piston Rod Material Grade | 304 |
Air Inlet Type | NPT |
Minimum Operating Temperature | -10 Degrees C |
For Fluid Type | Air |
Weight | 2.47 lb |
Series | CG5-S-X165US |
Maximum Operating Temperature | 60 Degrees C |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 38 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material