- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 40 mm Bore, 25 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 40 mm Bore, 25 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5EA40TNSR-25
Zoro # G0239391
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 40 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 16 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5EA40TNSR-25
-
Zoro #
G0239391
- UPC # 190735661789
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 40 mm |
Rod Dia. | 16 mm |
Overall Length | 195 mm |
Rod Thread Length | 30 mm |
Pivot Hole Dia. | 10 mm |
Port Size | 1/8 in NPT |
Dimension B | 47mm |
Rod Thread Size | M14 x 1.5 |
Dimension C | 184mm |
Air Cylinder Bore Dia. | 40 mm |
Dimension A | 195 mm |
Body Diameter | 47 mm |
Inlet Size | M6 x 1 |
Overall Height | 44 mm |
Overall Width | 44 mm |
Stroke Length | 25 mm |
Bore Diameter | 40 mm |
Rod Diameter | 16 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 25 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
Air Cylinder Mount | Pivot |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Magnetic |
Cushion Type | Air Cushion |
Tie Rod Material | N |
End Cap Material | Stainless Steel |
Single Acting/Double Acting | Double Acting |
Piston Rod Material | Stainless Steel |
Features | Air Cushion |
Body Material Grade | 304 |
Maximum Operating Temperature | 60 Degrees C |
Weight | 4.56 lb |
Air Inlet Type | NPT |
Piston Rod Material Grade | 304 |
For Fluid Type | Air |
Minimum Operating Temperature | -10 Degrees C |
Series | CG5-S-X165US |
Maximum Operating Pressure | 1 MPa |
System of Measurement | Metric |
Minimum Operating Pressure | 0.05 MPa |
Number of Rods | Single Rod |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 25 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Overall Width 44 mm, Overall Height 44 mm, Body Diameter 47 mm, Maximum Operating Pressure 1 MPa
- Hazardous material