- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 80 mm Bore, 250 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 80 mm Bore, 250 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5BA80TNSR-250
Zoro # G0240003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 80 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 25 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5BA80TNSR-250
-
Zoro #
G0240003
- UPC # 190735661420
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 80 mm |
Rod Dia. | 25 mm |
Overall Length | 451 mm |
Rod Thread Length | 40 mm |
Port Size | 3/8 in NPT |
Rod Thread Size | M22 x 1.5 |
Dimension C | 71mm |
Dimension A | 451 mm |
Air Cylinder Bore Dia. | 80 mm |
Dimension B | 89mm |
Bore Diameter | 80 mm |
Stroke Length | 250 mm |
Rod Diameter | 25 mm |
Inlet Size | M10 x 1.5 |
Body Diameter | 89 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 250 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Piston Material | Magnetic |
Single Acting/Double Acting | Double Acting |
Piston Rod Material | Stainless Steel |
Tie Rod Material | N |
Air Cylinder Mount | Basic |
Cushion Type | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Air Cushion |
End Cap Material | Stainless Steel |
Piston Rod Material Grade | 304 |
Weight | 17.18 lb |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
For Fluid Type | Air |
Body Material Grade | 304 |
System of Measurement | Metric |
Series | CG5-S-X165US |
Air Inlet Type | NPT |
Minimum Operating Pressure | 0.05 MPa |
Number of Rods | Single Rod |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 80 mm, Cushion Type Air Cushion, Stroke Length 250 mm, Inlet Size M10 x 1.5, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 89 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material