- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 16 mm Bore, 75 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 16 mm Bore, 75 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDJ5D16SR-75-B
Zoro # G0240755
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 16 mm
- Max. Pressure 102 psi
- Body Material Stainless steel
- Rod Dia. 5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDJ5D16SR-75-B
-
Zoro #
G0240755
- UPC # 190735663325
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 16 mm |
Rod Dia. | 5 mm |
Overall Length | 168 mm |
Rod Thread Length | 15 mm |
Pivot Hole Dia. | 5 mm |
Port Size | M5 x 0.8 in |
Dimension C | 160mm |
Dimension A | 168 mm |
Rod Thread Size | M5 x 0.8 |
Air Cylinder Bore Dia. | 16 mm |
Dimension B | 18.3mm |
Rod Diameter | 5 mm |
Inlet Size | M5 x 0.8 |
Body Diameter | 20 mm |
Stroke Length | 75 mm |
Overall Width | 18.3 mm |
End Cap Length | 9.5 mm |
Bore Diameter | 16 mm |
Nose Mount Thread Size | M12 x 1.0 |
Overall Height | 18.3 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 102 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 75 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
End Cap Material | Stainless Steel |
Piston Rod Material | Stainless Steel |
Nose Mount Thread | M12 x 1 in |
Cushion Type | Rubber Bumper |
Piston Material | Magnetic |
Features | Piston Magnet |
Air Cylinder Mount | Pivot |
Number of Rods | Single Rod |
Series | CJ5-S |
Maximum Operating Temperature | 60 Degrees C |
Weight | 0.37 lb |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Pressure | 0.7 MPa |
System of Measurement | Metric |
Piston Rod Material Grade | 304 |
Air Inlet Type | Metric Standard |
Minimum Operating Temperature | -10 Degrees C |
For Fluid Type | Air |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Double Clevis, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Overall Width 18.3 mm, Overall Height 18.3 mm, Body Diameter 20 mm, Maximum Operating Pressure 0.7 MPa
- Hazardous material