- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 5 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 5 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMB20-5
Zoro # G0240965
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 37 mm
- Brand Speedaire
- MFR #CQMB20-5
- Zoro #G0240965
- UPC #190735663820
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Overall Length | 37 mm |
Port Size | M5 x 0.8 in |
Air Cylinder Bore Dia. | 20 mm |
Dimension B | 36mm |
Dimension C | 36mm |
Dimension A | 37 mm |
Inlet Size | M5 x 0.8 |
Overall Height | 36 mm |
Bore Diameter | 20 mm |
Overall Width | 36 mm |
Stroke Length | 5 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 5 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Single Acting/Double Acting | Double Acting |
Piston Material | Aluminum |
Air Cylinder Mount | Through Hole |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Finish | Hard Coat Anodized |
Piston Rod Material | Stainless Steel |
Cushion Type | Rubber Bumper |
Tie Rod Material | N |
End Cap Material | Aluminum |
Temp. Range | 14 Degrees to 140 Degrees F |
Maximum Operating Temperature | 70 Degrees C |
Weight | 0.22 lb |
Minimum Operating Pressure | 0.1 MPa |
System of Measurement | Metric |
Body Material Finish | Anodized |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Temperature | -10 Degrees C |
Air Inlet Type | Metric Standard |
For Fluid Type | Air |
Series | CQM |
Number of Rods | Single Rod |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 5 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 36 mm, Overall Height 36 mm, Maximum Operating Pressure 1 MPa
- Hazardous material