- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 10 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 10 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMB20-10
Zoro # G0240974
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 42 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CQMB20-10
-
Zoro #
G0240974
- UPC # 190735663837
- Country of Origin Japan
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Overall Length | 42 mm |
Port Size | M5 x 0.8 in |
Dimension C | 36mm |
Air Cylinder Bore Dia. | 20 mm |
Dimension A | 42 mm |
Dimension B | 36mm |
Bore Diameter | 20 mm |
Overall Width | 36 mm |
Overall Height | 36 mm |
Inlet Size | M5 x 0.8 |
Stroke Length | 10 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 10 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Piston Material | Aluminum |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Finish | Hard Coat Anodized |
End Cap Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Air Cylinder Mount | Through Hole |
Piston Rod Material | Stainless Steel |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
Cushion Type | Rubber Bumper |
Weight | 0.36 lb |
For Fluid Type | Air |
Number of Rods | Single Rod |
Body Material Finish | Anodized |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 70 Degrees C |
System of Measurement | Metric |
Series | CQM |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Pressure | 1 MPa |
Air Inlet Type | Metric Standard |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 36 mm, Overall Height 36 mm, Maximum Operating Pressure 1 MPa
- Hazardous material