- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 15 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 15 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMB20-15
Zoro # G0240983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 47 mm
- Brand Speedaire
- MFR #CQMB20-15
- Zoro #G0240983
- UPC #190735663844
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Overall Length | 47 mm |
Port Size | M5 x 0.8 in |
Dimension A | 47 mm |
Dimension B | 36mm |
Dimension C | 36mm |
Air Cylinder Bore Dia. | 20 mm |
Overall Width | 36 mm |
Inlet Size | M5 x 0.8 |
Bore Diameter | 20 mm |
Stroke Length | 15 mm |
Overall Height | 36 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 15 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Single Acting/Double Acting | Double Acting |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
End Cap Material | Aluminum |
Finish | Hard Coat Anodized |
Piston Rod Material | Stainless Steel |
Air Cylinder Mount | Through Hole |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Aluminum |
Cushion Type | Rubber Bumper |
Tie Rod Material | N |
Weight | 0.36 lb |
System of Measurement | Metric |
Number of Rods | Single Rod |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 70 Degrees C |
Series | CQM |
Body Material Finish | Anodized |
Air Inlet Type | Metric Standard |
For Fluid Type | Air |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.1 MPa |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 36 mm, Overall Height 36 mm, Maximum Operating Pressure 1 MPa
- Hazardous material