- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 20 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 20 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMB20-20
Zoro # G0240992
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 52 mm
- Brand Speedaire
- MFR #CQMB20-20
- Zoro #G0240992
- UPC #190735663851
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Overall Length | 52 mm |
Port Size | M5 x 0.8 in |
Dimension C | 36mm |
Air Cylinder Bore Dia. | 20 mm |
Dimension A | 52 mm |
Dimension B | 36mm |
Bore Diameter | 20 mm |
Stroke Length | 20 mm |
Inlet Size | M5 x 0.8 |
Overall Width | 36 mm |
Overall Height | 36 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 20 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Air Cylinder Mount | Through Hole |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Tie Rod Material | N |
End Cap Material | Aluminum |
Finish | Hard Coat Anodized |
Single Acting/Double Acting | Double Acting |
Cushion Type | Rubber Bumper |
Piston Material | Aluminum |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Rod Material | Stainless Steel |
Weight | 0.34 lb |
Maximum Operating Temperature | 70 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
Air Inlet Type | Metric Standard |
Body Material Finish | Anodized |
Maximum Operating Pressure | 1 MPa |
For Fluid Type | Air |
Minimum Operating Pressure | 0.1 MPa |
Number of Rods | Single Rod |
System of Measurement | Metric |
Series | CQM |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 36 mm, Overall Height 36 mm, Maximum Operating Pressure 1 MPa
- Hazardous material