- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 25 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 25 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMB20-25
Zoro # G0241044
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 57 mm
- Brand Speedaire
- MFR #CQMB20-25
- Zoro #G0241044
- UPC #190735663868
- Country of OriginJapan
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Overall Length | 57 mm |
Port Size | M5 x 0.8 in |
Dimension C | 36mm |
Dimension A | 57 mm |
Dimension B | 36mm |
Air Cylinder Bore Dia. | 20 mm |
Bore Diameter | 20 mm |
Stroke Length | 25 mm |
Overall Height | 36 mm |
Inlet Size | M5 x 0.8 |
Overall Width | 36 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 25 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Air Cylinder Mount | Through Hole |
Piston Rod Material | Stainless Steel |
Piston Material | Aluminum |
Finish | Hard Coat Anodized |
Cushion Type | Rubber Bumper |
End Cap Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Air Inlet Type | Metric Standard |
Maximum Operating Pressure | 1 MPa |
Weight | 0.9 lb |
Series | CQM |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Temperature | 70 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
System of Measurement | Metric |
For Fluid Type | Air |
Body Material Finish | Anodized |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 36 mm, Overall Height 36 mm, Maximum Operating Pressure 1 MPa
- Hazardous material