- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 30 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 30 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMB20-30
Zoro # G0241053
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 62 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CQMB20-30
-
Zoro #
G0241053
- UPC # 190735663875
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Overall Length | 62 mm |
Port Size | M5 x 0.8 in |
Dimension B | 36mm |
Dimension A | 62 mm |
Air Cylinder Bore Dia. | 20 mm |
Dimension C | 36mm |
Inlet Size | M5 x 0.8 |
Bore Diameter | 20 mm |
Stroke Length | 30 mm |
Overall Width | 36 mm |
Overall Height | 36 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 30 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Finish | Hard Coat Anodized |
Single Acting/Double Acting | Double Acting |
Air Cylinder Mount | Through Hole |
Cushion Type | Rubber Bumper |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Piston Rod Material | Stainless Steel |
End Cap Material | Aluminum |
Piston Material | Aluminum |
System of Measurement | Metric |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.1 MPa |
Maximum Operating Pressure | 1 MPa |
Air Inlet Type | Metric Standard |
Maximum Operating Temperature | 70 Degrees C |
For Fluid Type | Air |
Minimum Operating Temperature | -10 Degrees C |
Series | CQM |
Weight | 0.65 lb |
Body Material Finish | Anodized |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 36 mm, Overall Height 36 mm, Maximum Operating Pressure 1 MPa
- Hazardous material