- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 25 mm Bore, 15 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 25 mm Bore, 15 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CQMB25-15
Zoro # G0241184
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 50.5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CQMB25-15
-
Zoro #
G0241184
- UPC # 190735663943
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 25 mm |
Overall Length | 50.5 mm |
Port Size | M5 x 0.8 in |
Air Cylinder Bore Dia. | 25 mm |
Dimension C | 40mm |
Dimension B | 40mm |
Dimension A | 50 1/2 mm |
Bore Diameter | 25 mm |
Overall Width | 40 mm |
Stroke Length | 15 mm |
Overall Height | 40 mm |
Inlet Size | M5 x 0.8 |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | No |
Stroke | 15 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Cushion Type | Rubber Bumper |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Air Cylinder Mount | Through Hole |
Tie Rod Material | N |
Piston Material | Aluminum |
Finish | Hard Coat Anodized |
End Cap Material | Aluminum |
Piston Rod Material | Stainless Steel |
Weight | 0.41 lb |
Series | CQM |
Maximum Operating Temperature | 70 Degrees C |
Body Material Finish | Anodized |
Air Inlet Type | Metric Standard |
Minimum Operating Temperature | -10 Degrees C |
System of Measurement | Metric |
Minimum Operating Pressure | 0.1 MPa |
For Fluid Type | Air |
Number of Rods | Single Rod |
Maximum Operating Pressure | 1 MPa |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 40 mm, Overall Height 40 mm, Maximum Operating Pressure 1 MPa
- Hazardous material