- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 25 mm Bore, 25 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 25 mm Bore, 25 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMB25-25
Zoro # G0241306
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 70.5 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDQMB25-25
-
Zoro #
G0241306
- UPC # 190735675564
- Country of Origin Japan
- Category Air Cylinders
Dimensions
Bore Dia. | 25 mm |
Overall Length | 70.5 mm |
Port Size | M5 x 0.8 in |
Dimension A | 70 1/2 mm |
Air Cylinder Bore Dia. | 25 mm |
Dimension C | 40mm |
Dimension B | 40mm |
Bore Diameter | 25 mm |
Stroke Length | 25 mm |
Inlet Size | M5 x 0.8 |
Overall Width | 40 mm |
Overall Height | 40 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 25 mm |
Mount | Through Hole |
Air Cylinder Type | Compact |
Piston Material | Aluminum |
Piston Rod Material | Stainless Steel |
Tie Rod Material | N |
Finish | Hard Coat Anodized |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Air Cylinder Mount | Through Hole |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Cushion Type | Rubber Bumper |
End Cap Material | Aluminum |
For Fluid Type | Air |
Maximum Operating Pressure | 1 MPa |
Number of Rods | Single Rod |
Maximum Operating Temperature | 70 Degrees C |
Body Material Finish | Anodized |
Weight | 0.53 lb |
System of Measurement | Metric |
Air Inlet Type | Metric Standard |
Series | CQM |
Minimum Operating Pressure | 0.1 MPa |
Minimum Operating Temperature | -10 Degrees C |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 40 mm, Overall Height 40 mm, Maximum Operating Pressure 1 MPa
- Hazardous material