Shop Alternate Products
This Product is Discontinued
E. James
1/4" Comm. Grade Buna-N Rubber Roll, 36"x30 ft., Black, 50A (Discontinued)
Mfr # 4050-1/4-30
Zoro # G0241495
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rubber Thickness 1/4 in
- Rubber Width 36 in
- Rubber Length 30 ft
- Rubber Properties Abrasion Resistant, Adhesion to Metal, Oil Resistant
- Rubber Material Buna-N