- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 25 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 25 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA32-25
Zoro # G0241525
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 75 mm
- Brand Speedaire
- MFR #CDQMA32-25
- Zoro #G0241525
- UPC #190735675113
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Overall Length | 75 mm |
Port Size | 1/8 in Rc |
Dimension A | 75 mm |
Dimension B | 45mm |
Air Cylinder Bore Dia. | 32 mm |
Dimension C | 58.5mm |
Inlet Size | M5 x 0.8 |
Overall Height | 45 mm |
Overall Width | 45 mm |
Stroke Length | 25 mm |
Bore Diameter | 32 mm |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 25 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
End Cap Material | Aluminum |
Cushion Type | Rubber Bumper |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Air Cylinder Mount | Threaded |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Single Acting/Double Acting | Double Acting |
Finish | Hard Coat Anodized |
Piston Rod Material | Chrome Plated Carbon Steel |
Piston Material | Aluminum |
Body Material Finish | Anodized |
Weight | 0.77 lb |
Maximum Operating Temperature | 70 Degrees C |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Temperature | -10 Degrees C |
Minimum Operating Pressure | 0.1 MPa |
System of Measurement | Metric |
Number of Rods | Single Rod |
For Fluid Type | Air |
Air Inlet Type | Rc |
Series | CQM |
Piston Rod Material Finish | Chrome Plated |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 45 mm, Overall Height 45 mm
- Hazardous material