- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 30 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 30 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA32-30
Zoro # G0241534
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 80 mm
- Brand Speedaire
- MFR #CDQMA32-30
- Zoro #G0241534
- UPC #190735675120
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Overall Length | 80 mm |
Port Size | 1/8 in Rc |
Dimension C | 58.5mm |
Dimension B | 45mm |
Dimension A | 80 mm |
Air Cylinder Bore Dia. | 32 mm |
Overall Width | 45 mm |
Overall Height | 45 mm |
Bore Diameter | 32 mm |
Stroke Length | 30 mm |
Inlet Size | M5 x 0.8 |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 30 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Piston Material | Aluminum |
Finish | Hard Coat Anodized |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
End Cap Material | Aluminum |
Piston Rod Material | Chrome Plated Carbon Steel |
Air Cylinder Mount | Threaded |
Tie Rod Material | N |
Cushion Type | Rubber Bumper |
Single Acting/Double Acting | Double Acting |
Piston Rod Material Finish | Chrome Plated |
Series | CQM |
Maximum Operating Temperature | 70 Degrees C |
Body Material Finish | Anodized |
Minimum Operating Pressure | 0.1 MPa |
Air Inlet Type | Rc |
For Fluid Type | Air |
Maximum Operating Pressure | 1 MPa |
Number of Rods | Single Rod |
Weight | 0.83 lb |
System of Measurement | Metric |
Minimum Operating Temperature | -10 Degrees C |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 45 mm, Overall Height 45 mm
- Hazardous material