- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 32 mm Bore, 35 mm Stroke, Compact Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 32 mm Bore, 35 mm Stroke, Compact Double Acting (Discontinued)
Mfr # CDQMA32-35
Zoro # G0241543
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 32 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Overall Length 85 mm
- Brand Speedaire
- MFR #CDQMA32-35
- Zoro #G0241543
- UPC #190735675137
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 32 mm |
Overall Length | 85 mm |
Port Size | 1/8 in Rc |
Dimension A | 85 mm |
Dimension C | 58.5mm |
Dimension B | 45mm |
Air Cylinder Bore Dia. | 32 mm |
Overall Height | 45 mm |
Stroke Length | 35 mm |
Bore Diameter | 32 mm |
Inlet Size | M5 x 0.8 |
Overall Width | 45 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Compact |
Magnetic Piston | Yes |
Stroke | 35 mm |
Mount | Threaded |
Air Cylinder Type | Compact |
Cushion Type | Rubber Bumper |
Tie Rod Material | N |
Piston Rod Material | Chrome Plated Carbon Steel |
Piston Material | Aluminum |
Air Cylinder Mount | Threaded |
Features | Extruded Guides, Non-Rotating, Rubber Bumpers |
Single Acting/Double Acting | Double Acting |
End Cap Material | Aluminum |
Finish | Hard Coat Anodized |
Temp. Range | 14 Degrees to 140 Degrees F |
For Fluid Type | Air |
Minimum Operating Temperature | -10 Degrees C |
Air Inlet Type | Rc |
Series | CQM |
Weight | 0.88 lb |
Maximum Operating Temperature | 70 Degrees C |
Piston Rod Material Finish | Chrome Plated |
Minimum Operating Pressure | 0.1 MPa |
Number of Rods | Single Rod |
Body Material Finish | Anodized |
Maximum Operating Pressure | 1 MPa |
System of Measurement | Metric |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 35 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Overall Width 45 mm, Overall Height 45 mm
- Hazardous material