Shop Alternate Products
This Product is Discontinued
E. James
3/16" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 50A (Discontinued)
Mfr # 355HG-3/16-5
Zoro # G0241818
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rubber Thickness 3/16 in
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Abrasion Resistant, Adhesion to Metal, Impact Resistant
- Rubber Material Neoprene