Zoro Select
1/8" High Grade Neoprene Rubber Roll, 36"x10 ft., Black, 50A
Mfr # BULK-RS-NHS50-206
Zoro # G0241845
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A BULK-RS-BHS60-22
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A BULK-RS-H70-1003
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A BULK-RS-H50-1013
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 30A BULK-RS-S30-67
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 50 Ft, Black BULK-RS-SBRHS60-88
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A BULK-RS-H60-245
- ZORO SELECT Buna-N Roll, 40A, 60'x36"x0.375", Black BULK-RS-H40-1022
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-NHS70-243
- ZORO SELECT EPDM Strip, 40A, 10'x1"x0.25", Cream BULK-RS-E40FDA-18
- RUBBER-CAL EPDM, 0.093" X 12" X 12" 60A, ASTM D2000 BA 31-016-093
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 50A BULK-RS-E50MIL-8
- Zoro Select Rubber Sheets & Strips