Zoro Select
Roll, Silicone, 3/16 in. Thick, 15 ft., 60A
Mfr # BULK-RS-S60-824
Zoro # G0242125
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 15 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Buna-N Ball, 1/4 in, Black, Standard, PK10 BULK-RB-H70-2
- ZORO SELECT Rubber Strip, SBR, 3/32"Thick, 36"x2", 70A BULK-RS-SBR75-131
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A BULK-RS-N30-141
- ZORO SELECT Rubber, SBR, 1/4 In Th, 36 Inx10 Ft BULK-RS-RSBR60-108
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A BULK-RS-E60MIL-8
- ZORO SELECT SBR Sheet, 60A, 36"x36"x0.125", Red BULK-RS-RSBR60-6
- ZORO SELECT US Neoprene Rubber Strip No Adhesive, 60A, 1/16"T x 1"W x 10 Ft L BULK-RS-NUS60-60
- ZORO SELECT Silicone Roll, 30A, 35'x36"x3/32 BULK-RS-S30-139
- ZORO SELECT Silicone Strip, 60A, 6"x6"x0.25", Blue BULK-RS-S60MD-10
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A BULK-RS-N60FDA-27
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 2" W x 48" L - Black 33-008-375
- Zoro Select Rubber Sheets & Strips