Anvil
2-1/2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125
Mfr # 0300156007
Zoro # G0242304
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Eccentric Reducer Coupling
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2" x 1"
Explore More Products
- ANVIL 3/4" x 1/2" Cast Iron Eccentric Reducer Coupling 0300152469
- ANVIL Cast Iron Eccentric Reducer Coupling Class 125 0300156403
- ANVIL 2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 0300154804
- ANVIL Malleable Iron Cap Class 150 0318900685
- ANVIL ELBOW 90 BLACK 1"" STREET 8700127403
- ANVIL 1/2" Malleable Iron Tee 0310029806
- ANVIL 8700137501 .38 x 1 in. Close Black Nipple 182097
- ANVIL Tee Reduce3/4X1/2X3/4Blk 8700121455
- ANVIL Pipe Nipple, 1-1/4 in, MNPT, Steel, SCH 40 Schedule, 12 in L 8700153508
- LEGEND VALVE 4" BLACK TEE 350-161C
- ZORO SELECT Black Forged Steel Half Coupling Class 3000 1MNC4
- Anvil Fittings